
Hex Nut, 1/2"-13, Grade 8
Mfr # T1213HNYZ8
Zoro # G909152821
product price: $0.42
/eaSold in multiples of 20 for $8.40
Key Features
Material Grade/Class
Grade 8
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1213HNYZ8
Zoro #
G909152821
UPC #
675283498693
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Details
Item
Hex Nut
Material Grade/Class
Grade 8
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.