Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded
- Mfr # T71614HNSS
- Zoro # G609152749
product price:Â
$
0.62
/ea
Sold in multiples of 14 for
$8.68
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T71614HNSS
- Zoro #
- G609152749
- UPC #
- 675283498013
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16"-14
Details
- Item
- Hex Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.