Zoro Homepage

Hex Nut, 7/16"-20, Grade 8

  • Mfr # T71620HNYZ8FT

  • Zoro # G709152489


product price: $0.47
/ea
Sold in multiples of 18 for $8.46

Key Features

Material Grade/Class
Grade 8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T71620HNYZ8FT
Zoro #
G709152489
UPC #
675283496934
Country of Origin
United States

Dimensions

Thread Size
7/16"-20

Details

Item
Hex Nut
Material Grade/Class
Grade 8
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.