Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 1/4"-20, Nylon, Grade 8

  • Mfr # T1428NLNYZ8FT

  • Zoro # G909152784


product price: $0.17
/ea
Sold in multiples of 50 for $8.50

Key Features

Material
Nylon
Material Grade/Class
Grade 8
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1428NLNYZ8FT
Zoro #
G909152784
UPC #
675283496460
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Lock Nut
Material
Nylon
Material Grade/Class
Grade 8
System of Measurement
Inch
Thread Type
Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.