Lock Nut, 18-8 Stainless Steel, Not Graded

  • Mfr # T51618NLNSS

  • Zoro # G509152795


product price:  $0.32
/ea
Sold in multiples of 27 for $8.64

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T51618NLNSS
Zoro #
G509152795
UPC #
675283496316
Country of Origin
United States

Details

Item
Lock Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Thread Type
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.