Zoro Homepage

Lug Wrench, Steel, 4 Way Type, 14" L

  • Mfr # 72160

  • Zoro # G9527397


product price: $13.39
/ea

Key Features

Type
4 Way
Overall Length
14 in
Material
Steel
Sockets Included
11/16 in, 3/4 in, 13/16 in, 7/8 in
Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72160
Zoro #
G9527397
UPC #
811388027998
Country of Origin
China

Dimensions

Overall Length
14 in
Length (In.)
14 in
Socket Size
11/16 in, 13/16 in, 3/4 in, 7/8 in
Overall Width
14 in
Overall Length - Maximum
14 in
Socket Size - Lug Nuts
11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Lug Nut Wrench
Type
4 Way
Material
Steel
Sockets Included
11/16 in, 3/4 in, 13/16 in, 7/8 in
Number of Wrench Heads
4
Compatible with Product Type
Lug Nuts
Weight
2.75 lb
Finish
Natural
For Vehicle Type
Cars, Pick-Up Trucks, Sedans, Vans
Ratcheting
No
Non-Magnetic
No
Leverage Bar Hole
No
Corrosion Resistant
Yes
Socket Shape
6-Point
Non-Sparking
No
Measurement Type
SAE
Compatible Vehicle Type
Passenger Vehicles
Number of Heads
4
Includes Leverage Bar Hole
Leverage Bar Hole Not Included
Compatible Product Type
Standard Lug Nuts
System of Measurement
SAE

Description

Lug Nut Wrench, Socket Size 11/16 in, 13/16 in, 3/4 in, 7/8 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, Pick-Up Trucks, Sedans, Vans, Overall Length 14 in, Steel, Natural, Overall Width 14 in, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.