Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Wrench, Steel, 4 Way Type, 20" L

  • Mfr # 72170

  • Zoro # G9527257


product price: $38.66
/ea

Key Features

Type
4 Way
Overall Length
20 in
Material
Steel
Length (In.)
20 in
Sockets Included
17, 19, 21, 23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72170
Zoro #
G9527257
UPC #
811388028018
Country of Origin
China

Dimensions

Overall Length
20 in
Length (In.)
20 in
Socket Size
17 mm, 19 mm, 21 mm, 23 mm
Overall Width
20 in
Overall Length - Maximum
20 in
Socket Size - Lug Nuts
17 mm, 19 mm, 21 mm, 23 mm

Details

Item
Lug Nut Wrench
Type
4 Way
Material
Steel
Sockets Included
17, 19, 21, 23mm
Non-Sparking
No
Number of Wrench Heads
4
For Vehicle Type
Cars, Pick-Up Trucks, Sedans, Vans
Ratcheting
No
Weight
3.55 lb
Finish
Natural
Socket Shape
6-Point
Non-Magnetic
No
Leverage Bar Hole
No
Measurement Type
Metric
Corrosion Resistant
Yes
Compatible with Product Type
Lug Nuts
Number of Heads
4
Compatible Vehicle Type
Passenger Vehicles
System of Measurement
Metric
Compatible Product Type
Standard Lug Nuts
Includes Leverage Bar Hole
Leverage Bar Hole Not Included

Description

Lug Nut Wrench, Socket Size 17 mm, 19 mm, 21 mm, 23 mm, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, Pick-Up Trucks, Sedans, Vans, Overall Length 20 in, Steel, Natural, Overall Width 20 in, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.