Zoro Homepage

Master Bit Set, 148 pcs.

  • Mfr # 16148

  • Zoro # G7036071


product price: $68.69
/ea

Key Features

Number of Pieces
148
Measurement Type
SAE/Metric/Torx(R)
Bit Style
Slot, Phillips, Pozi, Hex, TORX, Torq, Spanner, Tri Wing, Tamper 5STAR, Tamper TORX, Tamper Hex, Clutch, Robertson
Includes
25mm Bits: (12) Slot - 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.6mm, 7mm, 8mm; (8) Phillips: #00, #0, #1, #2, #2, #2, #3, #4; (8) Pozi: #00, #0, #1, #2, #2, #2, #3, #4; (12) Hex: 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm; (10) Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (13) TORX: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45; (3) Spline: M5, M6, M8; (4) Robertson: 0, 1, 2, 3; 25mm Security Bits: (3) Torq: 6, 8, 10; (4) Spanner: 4, 6, 8, 10; (4) Tri Wing: 1, 2, 3, 4; (9) Tamper 5STAR: TX10, 15, 20, 25, 27, 30, 40, 45, 50; (14) Tamper TORX: T5H, T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H, T45H; (6) Tamper Hex: 2, 2.5, 3, 4, 5, 6; (6) Tamper Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"; (3) 25mm Clutch Bits: 1, 2, 3; 50mm Bits: (2) Pozi: #2, #3; (3) Phillips: #1, #2, #3; (7) TORX: T10, T15, T20, T25, T27, T30, T40; (1) Robertson: 2; 75mm Bits: (5) Phillips: #1, #2, #2, #2, #3; (5) Robertson: 1, 2, 2, 2, 3; (2) Hex: 3/16", 1/4" and (1) Slot: 1/4"; (1) 1/4" Drive Socket Adapter; (1) 3.5" Magnetic Bit Holder; (1) Quick-Release Bit Holder
Point Size
#00, #0, #1, #2, #3, #4, 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", M5, M6, M8, 0, 1, 2, 2.5, 3, 4, 5, 6, 8, 10,1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.6mm, 7mm, 8mm,T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, TX10, 15, 20, 25, 27, 30, 40, 45, T5H, T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H, T45H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16148
Zoro #
G7036071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#00, #0, #1, #2, #3, #4, 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", M5, M6, M8, 0, 1, 2, 2.5, 3, 4, 5, 6, 8, 10,1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.6mm, 7mm, 8mm,T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, TX10, 15, 20, 25, 27, 30, 40, 45, T5H, T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H, T45H

Details

Item
Master Bit Set,148PCS
Number of Pieces
148
Measurement Type
SAE/Metric/Torx(R)
Bit Style
Slot, Phillips, Pozi, Hex, TORX, Torq, Spanner, Tri Wing, Tamper 5STAR, Tamper TORX, Tamper Hex, Clutch, Robertson
Includes
25mm Bits: (12) Slot - 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.6mm, 7mm, 8mm; (8) Phillips: #00, #0, #1, #2, #2, #2, #3, #4; (8) Pozi: #00, #0, #1, #2, #2, #2, #3, #4; (12) Hex: 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm; (10) Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (13) TORX: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45; (3) Spline: M5, M6, M8; (4) Robertson: 0, 1, 2, 3; 25mm Security Bits: (3) Torq: 6, 8, 10; (4) Spanner: 4, 6, 8, 10; (4) Tri Wing: 1, 2, 3, 4; (9) Tamper 5STAR: TX10, 15, 20, 25, 27, 30, 40, 45, 50; (14) Tamper TORX: T5H, T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H, T45H; (6) Tamper Hex: 2, 2.5, 3, 4, 5, 6; (6) Tamper Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"; (3) 25mm Clutch Bits: 1, 2, 3; 50mm Bits: (2) Pozi: #2, #3; (3) Phillips: #1, #2, #3; (7) TORX: T10, T15, T20, T25, T27, T30, T40; (1) Robertson: 2; 75mm Bits: (5) Phillips: #1, #2, #2, #2, #3; (5) Robertson: 1, 2, 2, 2, 3; (2) Hex: 3/16", 1/4" and (1) Slot: 1/4"; (1) 1/4" Drive Socket Adapter; (1) 3.5" Magnetic Bit Holder; (1) Quick-Release Bit Holder
SAE or Metric
SAE, Metric, Torx(R)

Description

Master Bit Set,148PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.