Zoro Homepage

Micro Fuse Kit, 71 Fuses Included, 5 to 30A, 32V AC

  • Mfr # 45231

  • Zoro # G1076860


product price: $28.99
/ea

Key Features

Total Number of Fuses Included
71
Fuse Kit Amp Range
5 to 30A
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Tool Included
(1) Fuse Puller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45231
Zoro #
G1076860
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Micro Fuse Kit
Total Number of Fuses Included
71
Fuse Kit Amp Range
5 to 30A
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Tool Included
(1) Fuse Puller
Body Material
Nylon

Description

Micro-2 Fuse Assortment,71 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.