Zoro Homepage

Multi-Purpose Razor Scraper Set, 2 pcs.

  • Mfr # 17002

  • Zoro # G7037690


product price: $18.59
/ea

Key Features

Handle Material
TPR
Number of Pieces
2
Includes
Handle,5-pack of replacement blades
Features
TPR handle for maximum grip;Extra-heavy-duty .020" razor blades;
Application
Ideal for scraping labels and decals from glass, windshields, etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17002
Zoro #
G7037690
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Multi-Purpose Razor Scraper Set,2PCS
Handle Material
TPR
Number of Pieces
2
Includes
Handle,5-pack of replacement blades
Features
TPR handle for maximum grip;Extra-heavy-duty .020" razor blades;
Application
Ideal for scraping labels and decals from glass, windshields, etc.
Product Type
Multi-Purpose Razor Scraper Set,2PCS

Description

Multi-Purpose Razor Scraper Set,2PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.