Zoro Homepage

Offset Micro Bit Driver

  • Mfr # 11207

  • Zoro # G7058429


product price: $16.19
/ea

Key Features

Number of Pieces
2
Measurement Type
SAE
Bit Style
Phillips
Material
CrV
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11207
Zoro #
G7058429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#2

Details

Item
Offset Micro Bit Driver
Number of Pieces
2
Measurement Type
SAE
Bit Style
Phillips
Material
CrV
Finish
Chrome plated
Includes
(1) Hex Bit Ratchet; (1) #2 Phillip Bit
SAE or Metric
SAE

Description

Offset Micro Bit Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.