Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outrigger Pad, 12 x 12 x 1-1/2 In.

  • Mfr # 14465

  • Zoro # G4875586


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pad Width
12 in
Pad Thickness
1 1/2 in
Pad Length
12 in
Material
Polymer
Standards
OSHA 29 CFR 1926.305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14465
Zoro #
G4875586
UPC #
811388021712
Country of Origin
United States

Dimensions

Pad Width
12 in
Pad Thickness
1 1/2 in
Pad Length
12 in
Overall Thickness
1 1/2 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Outrigger Pad
Material
Polymer
Standards
OSHA 29 CFR 1926.305
Includes
1 Jack Pad
Load Capacity Vertical
100 ton
Handle Type
Rope Style
Color
Black
Item Weight
8 lb
Features
Non-Skid Surface
Shape
Square
Resistance Properties
Oil-Resistant
Handle Color
Orange
Product Type
Jack Plate
For Use With
Bottle Jacks, Hydraulic Rams

Description

Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 100 ton, Color Black, Handle Type Rope Style, Overall Length 12 in, Overall Width 12 in, Overall Thickness 1 1/2 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Orange, Includes 1 Jack Pad, Item Weight 8 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.