Zoro Homepage

Outrigger Pad, 18 x 12 x 3 In.

  • Mfr # 14466

  • Zoro # G4875595


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Pad Thickness
3 in
Material
Polymer
Pad Width
12 in
Pad Length
18 in
Includes
1 Jack Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14466
Zoro #
G4875595
UPC #
811388021729
Country of Origin
United States

Dimensions

Pad Thickness
3 in
Pad Width
12 in
Pad Length
18 in
Overall Width
12 in
Overall Thickness
3 in
Overall Length
18 in

Details

Material
Polymer
Item
Outrigger Pad
Includes
1 Jack Pad
Standards
OSHA 29 CFR 1926.305
Load Capacity Vertical
200 ton
Color
Black
Product Type
Jack Plate
Handle Type
Rope Style
Item Weight
21 lb
For Use With
Bottle Jacks, Hydraulic Rams
Resistance Properties
Oil-Resistant
Features
Non-Skid Surface
Handle Color
Orange
Shape
Square

Description

Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 200 ton, Color Black, Handle Type Rope Style, Overall Length 18 in, Overall Width 12 in, Overall Thickness 3 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Orange, Includes 1 Jack Pad, Item Weight 21 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.