Titan Gas Powered Post Driver
Mfr # PGD2875
Zoro # G713063016
product price: $834.99
/ea
Free Shipping & Returns
Key Features
Type
Trigger Throttle
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
PGD2875
Zoro #
G713063016
UPC #
850004201312
Country of Origin
United States
Details
Type
Trigger Throttle
Description
This powerful and portable, light-duty driver is self-contained making it easy to lift, move, and carry. No hoses to maintain or drag. Drives posts, pipes, rods, or stakes in less time and with reduced physical effort than with a manual driver. Barrel accommodates materials up to a maximum of 3 inch in diameter. No fuel mixture is required. For superior performance use premium gas.
- Self-contained, powerful and portable
- Lightest driver available, 30 lbs
- Perfect for the hobby farmer and/or residential user
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.