Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titan Gas Powered Post Driver with Honda Engine

  • Mfr # PGD1032H

  • Zoro # G513063018


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Type
Trigger Throttle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGD1032H
Zoro #
G513063018
UPC #
850046628054
Country of Origin
United States

Details

Type
Trigger Throttle

Description

Powerful and portable gas-powered post driver. Easy to lift, move, and carry down the fence line.The PGD1032H is Titans hardest hitting Farm & Home Series driver with up to 50% more impact power than the other Farm & Home Series, Honda-powered drivers.The hardened steel barrel accommodates materials up to a maximum of 3.2 inch in diameter. Includes 1in, 1.75in, and 2.5in steel adapter sleeves. The full barrel reducer sleeves ensure focused impact on the post material while maintaining a straighter drive. Comes with engine oil, extra grease, and tool kit and protective storage case.


  • Self-contained, powerful and portable
  • Up to 1,600 beats-per-minute
  • Simple recoil pull start with trigger throttle and integrated stop button
  • Handles are designed for comfort

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.