Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titan X Series Gas Powered Post Driver with Honda Engine

  • Mfr # PGD2000X

  • Zoro # G913063014


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Type
Trigger Throttle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD2000X
Zoro #
G913063014
UPC #
850004201527
Country of Origin
United States

Details

Type
Trigger Throttle

Description

A powerful and portable commercial duty post driver, powered by a Honda GX35 1.3hp, 4-stroke engine. The heavy-duty threaded steel barrel accommodates up to 1.825in diameter post, pipe, rod, or stakes. The spin barrel cap offers quick OFF/ON for secure adapter sleeve changes. A 1in solid industrial grade poly adapter sleeve is included. Additional adapter sleeves are available in 0.5in and 0.75in. Choose the correct sleeve based on size of post, pipe, rod or stakes you will be driving for optimal performance. No fuel mixture is required. Use premium gas for superior performance. This post driver is 100% self-contained, easy to lift, move, and carry. No hoses or compressors are required. It drives posts in half the time and takes less physical effort than with a manual driver. Comes complete with sturdy, poly carrying case; engine oil; extra lube; 1in adapter sleeve; and tool kit.


  • Self-contained, powerful and portable
  • Heavy duty threaded barrel
  • X Series allows customized handle kits
  • Accommodates material up to a maximum of 1.875in diameter

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.