Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titan X Series Gas Powered Post Driver with Honda Engine

  • Mfr # PGD3200X

  • Zoro # G813063015


product price: $2,377.99
/ea
Free Shipping & Returns

Key Features

Type
Trigger Throttle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD3200X
Zoro #
G813063015
UPC #
850004201534
Country of Origin
United States

Details

Type
Trigger Throttle

Description

A powerful and portable commercial duty post driver. Powered by a Honda GX35 1.3hp, 4-stroke engine. The heavy-duty threaded steel barrel accommodates up to 3.125in diameter post, pipe, rod, or stake. The spin barrel cap offers quick OFF/ON for secure adapter sleeve changes. Included is a 2.5in solid industrial grade poly adapter sleeve. Additional adapter sleeves are available in 0.5in, 0.75in, 1in, 1.75in,2in & 2.25in sizes. Choose the correct sleeve based on size of post, pipe, rod, or stake you will be driving for optimal performance. No fuel mixture is required. Use premium gas for superior performance. This post driver is 100% self-contained, easy to lift, move, and carry. No hoses or compressors are required. It drives posts in half the time with less physical effort than with a manual driver. Comes complete with a sturdy, poly carrying case; engine oil; extra lube, 2.5in adapter sleeve; and tool kit.


  • Self-contained, powerful and portable
  • Heavy duty threaded barrel
  • X Series allows customized handle kits
  • Accommodates material up to a maximum of 3.125in diameter.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.