Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Dual Run Capacitor, 440V

  • Mfr # TOCFD5510

  • Zoro # G203431806


product price: $18.79
/ea

Key Features

Voltage
440V
Microfarad Rating
55/10
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Overall Height
5 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOCFD5510
Zoro #
G203431806
UPC #
840899103754
Country of Origin
United States

Dimensions

Overall Height
5 21/32 in
Overall Width
3 17/32 in
Case Height
5 5/32 in
Overall Depth
1 7/8 in

Details

Voltage
440V
Microfarad Rating
55/10
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Case Material
Aluminum
For Use With
Motor
Standards
EIA-456-A, IEC 60252-1:2001
Frequency
50/60 Hz
Min. Temperature
-40 Degrees C
Includes
Oval Motor Dual Run Capacitor
Item
Motor Dual Run Capacitor
Number of Pieces
1
EIA UL Base
A
Terminal Designations
Standard
Max. Temperature
70 Degrees C

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 55/10 MFD, Overall Height 5 21/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.