Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 17.5 MFD, 3-1/4 In. H

  • Mfr # TRCF17.5

  • Zoro # G4561313


product price: $5.55
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
17.5
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRCF17.5
Zoro #
G4561313
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Overall Width
1 3/4 in
Diameter
1 3/4 in
Case Height
2 3/4 in
Overall Depth
1 3/4 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
17.5
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
EIA UL Base
A
Cover Material
Steel
Hz
60/50
Item
Motor Run Capacitor
Standards
IEC 60252-1:2001
For Use With
Electric Motors
Voltage
440/370V AC
Min. Temperature
-40 Degrees C
Terminal Gender
Male
Frequency
60/50 Hz
EIA Tolerance Code
A
Terminal Designations
Standard
Number of Pieces
1
Number of Terminals
2
Max. Temperature
70 Degrees C
Connection Type
Quick Connect
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 17.5 MFD, Overall Height 3 1/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.