Motor Run Capacitor, 5 MFD, 2-7/8 In. H
Mfr # TRCF5
Zoro # G4576607
product price: $4.75
/eaKey Features
Motor Capacitor Type
Motor Run Capacitor
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
2 11/16 in
Overall Width
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRCF5
Zoro #
G4576607
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 11/16 in
Overall Width
1 3/4 in
Case Height
2 3/16 in
Diameter
1 3/4 in
Overall Depth
1 3/4 in
Terminal Tab Width
1/4 in
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 5 MFD, Overall Height 2 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.