Zoro Homepage

18 pc. 1/4 in. Drive 6 Point Metric Insulated Standard Socket Set

  • Mfr # 66100

  • Zoro # G516035883


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Includes
Fully insulated 1/4 inch drive with reversible ratchet and quick release, (13) 6 Point Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, & 14 mm, (5) Extensions: 2, 3, 4, & 6 in., storage case
SAE or Metric
Metric
Material
Chrome Vanadium | Plastc exterior: TPR and PP
Shape
Rectangle
Features
Insulated Drive; reversible ratchet with Quick Release; insulates up to 1000 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66100
Zoro #
G516035883
UPC #
802090661006
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.7 in
Width
8.7 in
Depth
2.6 in
Drive size
1/4 inch

Details

Includes
Fully insulated 1/4 inch drive with reversible ratchet and quick release, (13) 6 Point Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, & 14 mm, (5) Extensions: 2, 3, 4, & 6 in., storage case
SAE or Metric
Metric
Material
Chrome Vanadium | Plastc exterior: TPR and PP
Shape
Rectangle
Features
Insulated Drive; reversible ratchet with Quick Release; insulates up to 1000 VAC
Standards
GS/VDE Certification, individually tested to 1000 VAC, IEC EN 60900, manufactured to DIN Standard
Socket Shape
6 Point
For Use With
Fasteners near electrical components
Color
Red

Description

The Titan 18 Piece 1/4 in. Drive 6 Point Metric Insulated Standard Socket Set has everything you need to work confidently on fasteners within live electrical circuits. The reversable 1/4 inch drive ratchet is fully insulated up to 1000 VAC and has a quick release. The thirteen included 6 Point sockets ensure maximum grip contact and torque with its thicker sidewalls and full contact on hex head bolts. This kit also comes with five insulated extensions to connect directly to the ratchet as well as a tough storage case for protection and easy storage.


  • Work confidently on fasteners within live electrical circuts up to 1000 VAC.
  • Fully insulated 1/4 inch drive ratchet that is reversable and has quick release.
  • The 6 Point sockets ensure maximum grip contact and torque with its thicker sidewalls and full contact on hex head bolts.
  • This kit comes in a a tough storage case to protect everything inside.
  • PAHs Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.