Shop TITAN RAMPS
See all product information
Create Account
Ramp, 120"L, Arch-Fldg, Alum, 2000lbLdCap, PR
- Mfr # 311416
- Zoro # G924883991
product price:Â
$
835.99
/pr
Free Shipping & Returns
Key Features
For Vehicle Type
ATVs
Adjustability
Arched Folding
Load Capacity
2,000 lb
Overall Length
120 in
Product Type
Ramp End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311416
- Zoro #
- G924883991
- UPC #
- 847821032755
- Country of Origin
- China
- Item
- Ramp
- For Vehicle Type
- ATVs
- Adjustability
- Arched Folding
- Load Capacity
- 2,000 lb
- Product Type
- Ramp End
- Surface Texture
- Runged
- Ramp Material
- Aluminum
Dimensions
- Overall Length
- 120 in
- Overall Width
- 17 1/4 in
- Overall Height
- 6 in
- Length
- 120 in
Description
Ramp, Adjustability Arched Folding, Load Capacity 2,000 lb, Ramp Material Aluminum, Overall Length 120 in, Overall Width 17 1/4 in, Overall Height 6 in, For Vehicle Type ATVs, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.