Zoro Homepage

Socket Set, Metric, 9 pcs

  • Mfr # 16141

  • Zoro # G7053197


product price: $29.45
/ea

Key Features

Number of Pieces
9
Measurement Type
Metric
SAE or Metric
Metric
Includes
Stubby Metric Hex Bit Socket Set,9 pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16141
Zoro #
G7053197
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Socket Set
Number of Pieces
9
Measurement Type
Metric
SAE or Metric
Metric
Includes
Stubby Metric Hex Bit Socket Set,9 pcs.

Description

Stubby Metric Hex Bit Socket Set,9PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.