Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard/Metric Combo Wrench Set, 22 pcs.

  • Mfr # 17398

  • Zoro # G7038101


product price: $42.59
/ea

Key Features

SAE or Metric
SAE, Metric
Wrench Style
Combination
Number of Pieces
22
Measurement Type
SAE/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17398
Zoro #
G7038101
UPC #
-
Country of Origin
India

Details

Item
Standard/Metric Combo Wrench Set,22PCS
SAE or Metric
SAE, Metric
Wrench Style
Combination
Number of Pieces
22
Measurement Type
SAE/Metric

Description

Standard/Metric Combo Wrench Set,22PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.