Zoro Homepage

Tamper Resistant Torx Bit Set, 13 pcs.

  • Mfr # 16113

  • Zoro # G7035642


product price: $16.85
/ea

Key Features

Number of Pieces
13
Measurement Type
Torx(R)
Drive Size
1/4", 3/8"
Bit Style
Tamper Resistant Torx(R)
Material
Chrome Moly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16113
Zoro #
G7035642
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8"
Point Size
T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55

Details

Item
Tamper Resistant Torx Bit Set,13PCS
Number of Pieces
13
Measurement Type
Torx(R)
Bit Style
Tamper Resistant Torx(R)
Material
Chrome Moly
Includes
(2) 1/4" and 3/8" Drive Bit Holders; (11) T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
SAE or Metric
Torx(R)

Description

Tamper Resistant Torx Bit Set,13PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.