Zoro Homepage

1/2" Drive, SAE, Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, Open End

  • Mfr # 17298

  • Zoro # G7018160


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
14
Includes
Crowsfoot Wrench,Jumbo,SAE,1/2"Dr,14 pcs
Socket Sizes
1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17298
Zoro #
G7018160
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Sizes
1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"

Details

Item
Crowsfoot Wrench,Jumbo,SAE,1/2"Dr,14 pcs
SAE or Metric
SAE
Number of Pieces
14
Includes
Crowsfoot Wrench,Jumbo,SAE,1/2"Dr,14 pcs
Material
Steel
Head Style
Open End

Description

Crowsfoot Wrench,Jumbo,SAE,1/2 In.Dr,14 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.