Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Paint Sprayer, 4 HP

  • Mfr # 0537012

  • Zoro # G0568272


product price: $5,783.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

HP
4 hp
Flow Rate
0.75 gpm
Operating Pressure
3,300 psi
Guns Supported
1
Tip Size Included
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0537012
Zoro #
G0568272
UPC #
024964265336
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Hose Length
50 ft
Height
40 in
Length
37 1/2 in
Max. Tip Size
0.027 in
Width
28 1/2 in
Max. Hose Length
100 ft
Overall Depth
29 5/8 in
Compatible Tip Size - Maximum
0.027 in
Hose Length Included
50 ft
Compatible Hose Length - Maximum
300 ft
Overall Width
24 11/16 in
Overall Height
43 7/8 in

Details

Item
Paint Sprayer
HP
4 hp
Flow Rate
0.75 gpm
Operating Pressure
3,300 psi
Guns Supported
1
Style
Cart
For Use With
Latex and Oil Based Paints and Stains
Voltage
120VAC
Amps AC
10.0
Includes
1/4 in x 50 ft Airless Hose, 517 Tip, RX-Pro Gun
Series
Elite 3500
Flow Rate - Maximum
0.8 gpm
Operating Fluid Pressure - Maximum
3,300 psi
Compatible Fluid Type
Enamels, Stains
Sub-Brand
Titan
Number of Guns Supported
1
Mount Type
Cart
Operating Air Pressure - Minimum
3,300 psi
Spray Tip Number
517
Power Source
Gas
Horsepower
4 hp
Spray Technology
Airless

Description

Paint Sprayer, Elite 3500, Cart Style, 4 hp HP, Flow Rate 0.75 gpm, Voltage 120VAC, Amps AC 10.0, Operating Pressure 3,300 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.027 in, Hose Length 50 ft, Max. Hose Length 100 ft, Height 40 in, Length 37 1/2 in, Width 28 1/2 in, For Use With Latex and Oil Based Paints and Stains, Includes 1/4 in x 50 ft Airless Hose, 517 Tip, RX-Pro Gun

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.