Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, 0.017" Tip Size

  • Mfr # 353-517

  • Zoro # G0568108


product price: $30.69
/ea

Key Features

Tip Size
0.017 in
Pattern Size
1 in to 12 in
Thread Size
7/8"
For Use With
0580006, 0580008, 0580009, Mfr Model No. 0580005
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-517
Zoro #
G0568108
UPC #
024964266708
Country of Origin
United States

Dimensions

Tip Size
0.017 in
Pattern Size
1 in to 12 in
Thread Size
7/8"
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
12 in

Details

Item
Airless Spray Gun Tip
For Use With
0580006, 0580008, 0580009, Mfr Model No. 0580005
Color
Green
Max. Working Pressure
1,600 psi
Features
Longer Life, Softer Spray Pattern
Product Type
Airless Spray Gun Tip
Series
Wagner HEA
Compatible with Series
Control Pro 130, Control Pro 150, Control Pro 170, Control Pro 190
Operating Pressure - Maximum
1,600 psi
Spray Tip Number
517
Compatible with Manufacturer Model Number
0580000, 0580001, 580005, 580008, 580009
Compatible Product Type
Airless Spray Guns
Compatible Fluid Type
Paints
Compatible with Mfr. Model No.
0580000, 0580001, 580005, 580008, 580009
Compatible Manufacturer Model Number
0580000, 0580001, 580005, 580008, 580009
For Use with Mfr Model Number
0580000, 0580001, 580005, 580008, 580009
Compatible Manufacturer Part Number
0580000, 0580001, 580005, 580008, 580009
For Use With Mfr. Model Number
0580000, 0580001, 580005, 580008, 580009
Compatible with Manufacturer Model No.
0580000, 0580001, 580005, 580008, 580009
Compatible Pump Manufacturer Part Number
0580000, 0580001, 580005, 580008, 580009
Compatible Mfr. Model Number
0580000, 0580001, 580005, 580008, 580009

Description

Airless Spray Gun Tip, Tip Size 0.017 in, Pattern Size 1 in to 12 in, Thread Size 7/8 In., Color Green, Max. Working Pressure 1,600 psi, Features Longer Life, Softer Spray Pattern, For Use With 0580006, 0580008, 0580009, Mfr Model No. 0580005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.