Zoro Homepage

Airless Spray Gun Tip Guard, 7/8" Thread

  • Mfr # 353-702

  • Zoro # G0568193


product price: $24.15
/ea

Key Features

Pattern Size
1 in to 12 in
Thread Size
7/8 in
For Use With
0580006, 0580008, 0580009, Mfr Model No. 0580005
Color
Black
Features
Easy to Use and Set Up, Keep Paint From Hands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-702
Zoro #
G0568193
UPC #
024964266722
Country of Origin
United States

Dimensions

Pattern Size
1 in to 12 in
Thread Size
7/8 in

Details

Item
Airless Spray Gun Tip Guard
For Use With
0580006, 0580008, 0580009, Mfr Model No. 0580005
Color
Black
Features
Easy to Use and Set Up, Keep Paint From Hands
Max. Working Pressure
1,600 psi
Product Type
Airless Spray Gun Tip Guard
Compatible with Brand
Titan
Operating Pressure - Maximum
1,600 psi
Compatible with Series
Controlmax 1500 Sprayer, Controlmax 1700 Sprayer, Controlmax 1900 Pro Sprayer
Compatible with Manufacturer Model Number
0580005, 0580006, 0580008, 0580009
Compatible with Mfr. Model No.
0580005, 0580006, 0580008, 0580009
Compatible Manufacturer Model Number
0580005, 0580006, 0580008, 0580009
For Use with Mfr Model Number
0580005, 0580006, 0580008, 0580009
Compatible Manufacturer Part Number
0580005, 0580006, 0580008, 0580009
For Use With Mfr. Model Number
0580005, 0580006, 0580008, 0580009
Compatible with Manufacturer Model No.
0580005, 0580006, 0580008, 0580009
Compatible Pump Manufacturer Part Number
0580005, 0580006, 0580008, 0580009
Compatible Mfr. Model Number
0580005, 0580006, 0580008, 0580009

Description

Airless Spray Gun Tip Guard,7/8" Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.