Zoro Homepage

Airless Spray Gun Tip, Sz 0.017

  • Mfr # 0516704

  • Zoro # G3068441


product price: $33.19
/ea

Key Features

Features
Reversible
Pattern Size
10 in to 12 in
Color
Red
Tip Size
0.017 in
For Use With
0516719, Mfr. No. 0516717
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0516704
Zoro #
G3068441
UPC #
024964174683
Country of Origin
United States

Dimensions

Pattern Size
10 in to 12 in
Tip Size
0.017 in
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
10 in

Details

Item
Airless Spray Gun Tip
Features
Reversible
Color
Red
For Use With
0516719, Mfr. No. 0516717
Max. Working Pressure
5,000 psi
Product Type
Airless Spray Gun Tip
Spray Tip Number
704
Operating Pressure - Maximum
5,000 psi
Compatible with Manufacturer Model Number
0516717, 516719
Compatible Product Type
Airless Spray Guns
Compatible with Mfr. Model No.
0516717, 516719
Compatible Manufacturer Model Number
0516717, 516719
For Use with Mfr Model Number
0516717, 516719
Compatible Manufacturer Part Number
0516717, 516719
For Use With Mfr. Model Number
0516717, 516719
Compatible with Manufacturer Model No.
0516717, 516719
Compatible Pump Manufacturer Part Number
0516717, 516719
Compatible Mfr. Model Number
0516717, 516719

Description

Airless Spray Gun Tip, Tip Size 0.017 in, Pattern Size 10 in to 12 in, Color Red, Max. Working Pressure 5,000 psi, Features Reversible, For Use With 0516719, Mfr. No. 0516717

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.