Bead Dispenser, Includes Nozzles
Mfr # 0290953G
Zoro # G9407431
product price: $435.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
0290004, 0290005, 0290009
Includes
Large Nozzle, Medium Nozzle, Small Nozzle
Size
30 in
Features
Adjustable Diffuser can Disperse Material up to 15 in W, Eliminates Hand Tossing Beads on Stop Bar or Crosswalk Applications
Compatible with Brand
Titan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0290953G
Zoro #
G9407431
UPC #
024964216291
Country of Origin
United States
Dimensions
Size
30 in
Details
Item
Bead Dispenser
For Use With Mfr. Model Number
0290004, 0290005, 0290009
Includes
Large Nozzle, Medium Nozzle, Small Nozzle
Features
Adjustable Diffuser can Disperse Material up to 15 in W, Eliminates Hand Tossing Beads on Stop Bar or Crosswalk Applications
Compatible with Brand
Titan
Compatible with Manufacturer Model Number
0290004, 0290005, 0290009
Product Type
Bead Dispenser Kit
Compatible Product Type
Airless Line Striper
Compatible with Mfr. Model No.
0290004, 0290005, 0290009
Compatible Manufacturer Model Number
0290004, 0290005, 0290009
For Use with Mfr Model Number
0290004, 0290005, 0290009
Compatible Manufacturer Part Number
0290004, 0290005, 0290009
Compatible with Manufacturer Model No.
0290004, 0290005, 0290009
Compatible Pump Manufacturer Part Number
0290004, 0290005, 0290009
Compatible Mfr. Model Number
0290004, 0290005, 0290009
Description
Bead Dispenser Pack, For Use With Mfr. Model Number Mfr. No. 0290004, 0290005, 0290009, Size 30 In., Features Eliminates Hand Tossing Beads on Stop Bar or Crosswalk Applications, Adjustable Diffuser Can Disperse Material up to 15" W, Includes Small Nozzle, Medium Nozzle and Large Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.