Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Airless Paint/Stain Sprayer

  • Mfr # 2429069

  • Zoro # G811248704


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in x 50 ft Airless Hose, 517 Tip, RX-80 Airless Gun
Features
Adjustable Pressure
For Use With
Stains, lacquers, enamels, latex, and other low and medium viscosity coatings
Operating Pressure
3,300 psi
Style
Skid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2429069
Zoro #
G811248704
UPC #
024964301720
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Max. Tip Size
0.023 in
Hose Length
50 ft
Width
18 1/4 in
Length
22 1/2 in
Max. Hose Length
300 ft
Height
20 1/4 in
Compatible Hose Length - Maximum
300 ft
Overall Height
20 1/4 in
Overall Width
18 1/4 in
Compatible Tip Size - Maximum
0.023 in
Hose Length Included
50 ft
Overall Depth
22 1/2 in

Details

Item
Paint Sprayer
Includes
1/4 in x 50 ft Airless Hose, 517 Tip, RX-80 Airless Gun
Features
Adjustable Pressure
For Use With
Stains, lacquers, enamels, latex, and other low and medium viscosity coatings
Operating Pressure
3,300 psi
Style
Skid
Paint Sprayer Sub-Brand
Titan
Amps AC
11.8 A
HP
1 1/5 hp
Guns Supported
1
Voltage
120V AC
Flow Rate
2.04 lpm
Spray Technology
Airless
Compatible Fluid Type
Enamels, Stains
Number of Guns Supported
1
Current
11.8 A
Power Source
Electric
Sub-Brand
Titan
Horsepower
1 1/5 hp
Mount Type
Stand
Operating Fluid Pressure - Maximum
3,300 psi
Spray Tip Number
517
Flow Rate - Maximum
0.5 gpm
Series
Impact 440
Operating Air Pressure - Maximum
3,300 psi
Operating Voltage
120V AC

Description

Paint Sprayer, Titan, Skid Style, 1 1/5 hp HP, Flow Rate 2.04 lpm, Voltage 120V AC, Amps AC 11.8 A, Operating Pressure 3,300 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.023 in, Hose Length 50 ft, Max. Hose Length 300 ft, Height 20 1/4 in, Length 22 1/2 in, Width 18 1/4 in, For Use With Stains, lacquers, enamels, latex, and other low and medium viscosity coatings, Includes 1/4 in x 50 ft Airless Hose, 517 Tip, RX-80 Airless Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.