Zoro Homepage

Electric Airless Paint/Stain Sprayer

  • Mfr # 2430510

  • Zoro # G210769770


product price: $2,517.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/5 hp
Flow Rate
2.04 lpm
Operating Pressure
3,300 psi
Guns Supported
1
Tip Size Included
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430510
Zoro #
G210769770
UPC #
024964302017
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Hose Length
50 ft
Length
24 3/4 in
Width
20 1/4 in
Max. Tip Size
0.023 in
Height
35 in
Max. Hose Length
300 ft
Overall Depth
24 3/4 in
Compatible Tip Size - Maximum
0.023 in
Compatible Hose Length - Maximum
300 ft
Overall Width
20 1/4 in
Overall Height
35 in
Hose Length Included
50 ft

Details

Item
Paint Sprayer
HP
1 1/5 hp
Flow Rate
2.04 lpm
Operating Pressure
3,300 psi
Guns Supported
1
Voltage
120V AC
Features
Adjustable Pressure
For Use With
Stains, lacquers, enamels, latex, and other low and medium viscosity coatings
Paint Sprayer Sub-Brand
Titan
Includes
1/4 in x 50 ft Airless Hose, 517 Tip, RX-80 Airless Gun
Style
High Rider
Amps AC
11.8 A
Operating Air Pressure - Maximum
3,300 psi
Spray Tip Number
517
Compatible Fluid Type
Enamels, Stains
Power Source
Electric
Horsepower
1 1/5 hp
Sub-Brand
Titan
Series
Impact 440
Flow Rate - Maximum
0.5 gpm
Mount Type
Cart
Operating Fluid Pressure - Maximum
3,300 psi
Number of Guns Supported
1
Current
11.8 A
Spray Technology
Airless
Operating Voltage
120V AC

Description

Paint Sprayer, Titan, High Rider Style, 1 1/5 hp HP, Flow Rate 2.04 lpm, Voltage 120V AC, Amps AC 11.8 A, Operating Pressure 3,300 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.023 in, Hose Length 50 ft, Max. Hose Length 300 ft, Height 35 in, Length 24 3/4 in, Width 20 1/4 in, For Use With Stains, lacquers, enamels, latex, and other low and medium viscosity coatings, Includes 1/4 in x 50 ft Airless Hose, 517 Tip, RX-80 Airless Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.