Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Pliers, 90 deg., 16"

  • Mfr # 60783

  • Zoro # G7018300


product price: $14.79
/ea

Key Features

Overall Length
16"
Features
90 Degrees Long Nose Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60783
Zoro #
G7018300
UPC #
-
Country of Origin
India

Dimensions

Overall Length
16"

Details

Item
Long Nose Pliers,90 deg.,16"
Features
90 Degrees Long Nose Pliers
Number of Pieces
1

Description

Long Nose Pliers,90 deg.,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.