Zoro Homepage

Metal Shears, 7"

  • Mfr # 12441

  • Zoro # G7019183


product price: $14.75
/ea

Key Features

Overall Length
7"
Blade Material
Metal
Cutting Edge
Hardened
Features
For Cutting Wire, Tin, Nails, Wire Mesh And Up To 1/4" Thick Aluminum, Precise Cnc Grinding And Vacuum Heat Treatment Of Cutting Blades Provide Hardened Edges That Remain Sharp And Durable, Precise Enough To Cut Paper, Locking Mechanism With Auto Release, Chrome Moly Jaw
Primary Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12441
Zoro #
G7019183
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7"

Details

Blade Material
Metal
Cutting Edge
Hardened
Item
Shear
Features
For Cutting Wire, Tin, Nails, Wire Mesh And Up To 1/4" Thick Aluminum, Precise Cnc Grinding And Vacuum Heat Treatment Of Cutting Blades Provide Hardened Edges That Remain Sharp And Durable, Precise Enough To Cut Paper, Locking Mechanism With Auto Release, Chrome Moly Jaw
Primary Application
Multipurpose

Description

Metal Shears,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.