Zoro Homepage

Needle/Nozzle, Air Cap Size 2

  • Mfr # 0276254

  • Zoro # G2516105


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With
2PCY9
Number of Pieces
2
Compatible with Manufacturer Model Number
277034
Product Type
Fluid Nozzle and Needle
Tip Size
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0276254
Zoro #
G2516105
UPC #
024964762545
Country of Origin
China

Dimensions

Tip Size
0.031 in

Details

Type
Air Cap Size No. 2
For Use With
2PCY9
Item
Needle/Nozzle
Number of Pieces
2
Compatible with Manufacturer Model Number
277034
Product Type
Fluid Nozzle and Needle
Compatible with Mfr. Model No.
277034
Compatible Manufacturer Model Number
277034
For Use with Mfr Model Number
277034
Compatible Manufacturer Part Number
277034
For Use With Mfr. Model Number
277034
Compatible with Manufacturer Model No.
277034
Compatible Pump Manufacturer Part Number
277034
Compatible Mfr. Model Number
277034

Description

Needle/Nozzle, Air Cap Size No. 2, For Use With 2PCY9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.