Zoro Homepage

Paint Sprayer, 19/50 hp, 19 1/2" H

  • Mfr # 2441251

  • Zoro # G813343254


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Bosch 2.0 Ah Batteries, Charger
Cup Capacity
1 gal
Fluid Delivery Type
Gravity
Voltage
18V
Hose Length Included
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2441251
Zoro #
G813343254
UPC #
024964305353
Country of Origin
China

Dimensions

Hose Length Included
9 ft
Compatible Container Size
1 gal
Spray Pattern Size - Maximum
10 in
Spray Pattern Size - Minimum
4 in
Overall Height
19 1/2 in

Details

Item
Paint Sprayer
Includes
(2) Bosch 2.0 Ah Batteries, Charger
Cup Capacity
1 gal
Fluid Delivery Type
Gravity
Voltage
18V
Series
ControlMax 1650
Compatible Fluid Type
Paints, Primers, Stains
Spray Technology
Airless
Hopper Capacity
1.25 gal
Mount Type
Freestanding
Current
2 A
Power Source
Battery
Viscosity Rating - Minimum
15 sec
Horsepower
19/50 hp
Viscosity Rating - Maximum
35 sec
Operating Voltage
18V

Description

Paint Sprayer, Includes (2) Bosch 2.0 Ah Batteries, Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.