Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pliers, Long Nose, 45deg., 16"

  • Mfr # 60782

  • Zoro # G7018127


product price: $14.99
/ea

Key Features

Overall Length
16"
Features
45 Degrees Long Nose Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60782
Zoro #
G7018127
UPC #
-
Country of Origin
India

Dimensions

Overall Length
16"

Details

Item
Pliers,Long Nose,45deg.,16"
Features
45 Degrees Long Nose Pliers
Number of Pieces
1

Description

Pliers,Long Nose,45deg.,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.