Powered Line Stripers

  • Mfr # 2486324
  • Zoro # G423516666
product price: 
$
4,054.99
/ea
Free Shipping & Returns

Key Features

Compatible Surface Material
Asphalt, Concrete, Pavement, Turf
Operating Pressure - Maximum
3,000 psi
Compatible Fluid Type
Paints
Series
PowrLiner
Number of Guns Supported
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2486324
Zoro #
G423516666
UPC #
024964313297
Country of Origin
United States

Dimensions

Compatible Container Size
5 gal
Compatible Tip Size - Maximum
0.02 in
Line Width - Minimum
2 in
Overall Length
46 3/4 in
Line Width - Maximum
10 in
Wire Rope Length
46 3/4 in
Length
46 3/4 in
Fits Chest Size
Adjustable Front Wheel, Adjustable Handle Bar, Handlebar Operator Controls, Siphon System

Details

Compatible Surface Material
Asphalt, Concrete, Pavement, Turf
Operating Pressure - Maximum
3,000 psi
Compatible Fluid Type
Paints
Series
PowrLiner
Number of Guns Supported
1
Item
Striping Machine
Spray Tip Number
417
Includes
1/4 in x 50 ft Airless Hose, 417 Line Striping Tip, LX-40 Spray Gun
Tank Capacity
5 gal
Flow Rate - Maximum
1.3 lpm
Product Type
Walk-Behind Line Striper
Power Source
Gas
Weight
65 lb
Gun Activation
Manual
Horsepower
1 3/10 hp
Features
Adjustable Front Wheel, Adjustable Handle Bar, Handlebar Operator Controls, Siphon System
Body Material
Steel
Power Source - TS Only
Gas
Power Source - old
Gas

Description

Striping Machine, Power Source Gas, Body Material Steel, Overall Length 46 3/4 in, Features Adjustable Front Wheel, Adjustable Handle Bar, Handlebar Operator Controls, Siphon System, Includes 1/4 in x 50 ft Airless Hose, 417 Line Striping Tip, LX-40 Spray Gun

Ratings & reviews