Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement 50ft Paint Sprayer Hose

  • Mfr # 316-505

  • Zoro # G914869196


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Color
Red
Tube Material
Polyurethane
Fitting Size
1/4 in
Cover Material
Polyurethane
Compatible Media Type
Paints, Primers, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-505
Zoro #
G914869196
UPC #
0612560038685
Country of Origin
India

Dimensions

Fitting Size
1/4 in
Overall Length
50 ft
Inside Diameter
1/4 in

Details

Item
Replacement 50ft Paint Sprayer Hose
Color
Red
Tube Material
Polyurethane
Cover Material
Polyurethane
Compatible Media Type
Paints, Primers, Stains
Compatible with Manufacturer Model Number
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Operating Pressure - Maximum
3,300 psi
Compatible with Mfr. Model No.
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
For Use with Mfr Model Number
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Compatible Manufacturer Model Number
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
For Use With Mfr. Model Number
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Compatible with Manufacturer Model No.
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Compatible Pump Manufacturer Part Number
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Compatible Manufacturer Part Number
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Compatible Mfr. Model Number
0516717, 0537012, 0538005, 0538020, 2429069, 2430510, 2430869

Description

Replacement 50ft Paint Sprayer Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.