Zoro Homepage

Shears, Metal, Multi-Purpose, 10"

  • Mfr # 12443

  • Zoro # G7018258


product price: $17.99
/ea

Key Features

Overall Length
10"
Blade Material
Metal
Features
Snips Cut Cleanly Through A Variety Of Materials Including Wire, Tin, Nails, Mesh And Aluminum, Precise Grinding And Vacuum Heat Treatment Of Cutting Blades, Cutting Edges So Precise And Cuts Paper, Chrome Moly Jaw
Primary Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12443
Zoro #
G7018258
UPC #
00802090124433
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"

Details

Blade Material
Metal
Item
Shear
Features
Snips Cut Cleanly Through A Variety Of Materials Including Wire, Tin, Nails, Mesh And Aluminum, Precise Grinding And Vacuum Heat Treatment Of Cutting Blades, Cutting Edges So Precise And Cuts Paper, Chrome Moly Jaw
Primary Application
Multipurpose

Description

Shears,Metal,Multi-Purpose,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.