Sprayer, HVLP, 120V AC
- Mfr # 2458984
- Zoro # G923783483
product price:Â
$
2,379.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hose Length Included
30 ft
Spray Technology
HVLP
Cup Capacity
1 qt
Operating Air Pressure - Maximum
10.5 psi
Compatible Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2458984
- Zoro #
- G923783483
- UPC #
- 0024964307869
- Country of Origin
- United States
- Spray Technology
- HVLP
- Cup Capacity
- 1 qt
- Operating Air Pressure - Maximum
- 10.5 psi
- Compatible Fluid Type
- Coatings
- Number of Stages
- 5
- Includes
- 30 ft Air Hose, 5 ft Whip Hose, Maxum Elite Gun
- Mount Type
- Freestanding
- Series
- Capspray
- Item
- Sprayer
- Power Source
- Electric
- Sub-Brand
- Capspray
- Spray Tip Number
- 3, 4
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 120V AC
Dimensions
- Hose Length Included
- 30 ft
- Compatible Container Size
- 1 qt
- Overall Height
- 23 in
- Compatible Hose Length - Maximum
- 30 ft
- Tip Size Included
- 0.051 in, 0.07 in
Description
Sprayer, Tip Size Included 0.051 in, 0.07 in, Includes 30 ft Air Hose, 5 ft Whip Hose, Maxum Elite Gun
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.