Zoro Homepage

Wallpaper Steamer, 120V, 12.5 A

  • Mfr # 2444364

  • Zoro # G113039598


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
1 3/8 gal
Voltage
120V
Width
21 17/20 in
Includes
16 ft Cool Run Hose, 12.25 in x 9.53 in Large Steam Plate, 5.90 in x 2.95 in Small Steam Plate
Power Cord Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2444364
Zoro #
G113039598
UPC #
024964306282
Country of Origin
China

Dimensions

Width
21 17/20 in
Power Cord Length
16 ft
Hose Length
16 ft

Details

Item
Wallpaper Steamer
Tank Capacity
1 3/8 gal
Voltage
120V
Includes
16 ft Cool Run Hose, 12.25 in x 9.53 in Large Steam Plate, 5.90 in x 2.95 in Small Steam Plate
Current
12.5 A
Product Type
Steamer

Description

Wallpaper Steamer, Product Type Steamer, Width 21 17/20 in, Tank Capacity 1 3/8 gal, Hose Length 16 ft, Power Cord Length 16 ft, Current 12.5 A, Voltage 120V, Includes 16 ft Cool Run Hose, 12.25 in x 9.53 in Large Steam Plate, 5.90 in x 2.95 in Small Steam Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.