Zoro Homepage

1 Qt Ultimate Wood Glue

  • Mfr # 1415

  • Zoro # G7768950


product price: $19.39
/ea

Key Features

Standards
CONFORMS TO ASTM D-4236
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Application Temp. Range
Above 47°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415
Zoro #
G7768950
UPC #
37083014150
Country of Origin
United States

Details

Item
Craft Adhesive
Standards
CONFORMS TO ASTM D-4236
Application Method
Plastic Bottles for Fine Applications, Roller Spreader or Brush
Application Temp. Range
Above 47°F

Description

Non-toxic, solvent free and cleans up with water - safer to use than traditional waterproof wood glues. It offers superior bond strength, longer open assembly time and lower application temperature. The ultimate in wood glues - ideal for both interior and exterior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.