2892 29 oz. Green Choice Professional Acoustical Sound Sealant
- Mfr # 336613
- Zoro # G104164612
product price:Â
$
45.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336613
- Zoro #
- G104164612
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Titebond Green Choice Professional Acoustical Sound Sealant.
- Environmentally Safe.
- VOC Compliant.
- GS-36 Classified For No Harmful Toxins Above 0.1%.
- Eliminates Sound Transmission & Seals Air Gaps.
- Improves STC Values & Upgrades Sound Quality.
- Repairs Cracks & Eliminates Rattles In Drywall & Plaster.
- Mold & Mildew Resistant.
- Easily Tools With One Pass.
- Cleans Easily With Water In Wet State.
- Post Consumer Recycled Cartridge & Carton.
- Capacity - 29 oz.
- Dimension - 2.56 x 2.56 x 16.5 in.
- Item Weight - 3.17 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.