Hybrid Sealant

  • Mfr # 63092
  • Zoro # G024878187
product price: 
$
14.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use On Surface Material
Aluminum, Concrete, Copper, Flashing, Galvanized Steel, Glass, Kynar(TM) Coated Metals, Masonry, Plastic, PVC, Sheet Metal, Siding, Stucco, Vinyl, Wall Panels, Wood
Resistance Properties
Nonshrinking, Ultraviolet Resistant
Sealant Properties
Dust and Dirt Resistant, Permanently Flexible, UV-Resistant
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Application
Roofing and Gutters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63092
Zoro #
G024878187
UPC #
037083630923
Country of Origin
United States

Dimensions

Container Size
20 oz
Overall Length
12 in
Overall Width
3 in
Length
12 in

Details

Item
Hybrid Sealant
For Use On Surface Material
Aluminum, Concrete, Copper, Flashing, Galvanized Steel, Glass, Kynar(TM) Coated Metals, Masonry, Plastic, PVC, Sheet Metal, Siding, Stucco, Vinyl, Wall Panels, Wood
Resistance Properties
Nonshrinking, Ultraviolet Resistant
Sealant Properties
Dust and Dirt Resistant, Permanently Flexible, UV-Resistant
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Application
Roofing and Gutters
Minimum Performance Temperature
-75 Degrees F
Container Type
Sausage Pack
Minimum Application Temperature
0 Degrees F
VOC Content Weight
0 g/L
Finishing Features
Paintable
Specific Gravity
1.432
Joint Compression Expansion Tolerance
+/-50%
Color
Black
Environment
Outdoor
Maximum Performance Temperature
212 Degrees F
Maximum Setting Time
110 min
Sealant Base
Elastomeric Superior Polymer
Cure Type
Moisture
Series
Weathermaster
Full Cure Time
24 hr
Working Time
15 min
VOC Content Weight Percentage
2 %
Maximum Application Temperature
212 Degrees F

Description

Hybrid Sealant, Color Black, Application Roofing and Gutters, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Nonshrinking, Ultraviolet Resistant, Sealant Properties Dust and Dirt Resistant, Permanently Flexible, UV-Resistant, Standards ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A, Full Cure Time 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews