Accelerator, Clear, 5.5 oz, Aerosol Can
Mfr # 3122
Zoro # G3321328
product price: $14.49
/eaKey Features
Type
Solvent
Application
Installation of Landscape Materials for Retaining Walls, Capstones, Planters and Walkways
Color
Clear
Container Size
5.5 oz
Container Type
Aerosol Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3122
Zoro #
G3321328
UPC #
037083031225
Country of Origin
United States
Dimensions
Container Size
5.5 oz
Details
Item
Accelerator
Type
Solvent
Application
Installation of Landscape Materials for Retaining Walls, Capstones, Planters and Walkways
Color
Clear
Container Type
Aerosol Can
Begins to Harden
20 min
Chemical Base
Solvent Base
Application Temp. Range
0°F to 100°F
Base Type
Heptane-Based
Characteristics
Solvent Based
Work Life
20 min
Substrates
Concrete, Paver Block
Viscosity
130,000 cps
Material
Proprietary Synthetic Polymer
Curing Time
12 hr.
Standards
ASTM C557
VOC Content
7.0g/L
Temp. Range
0 Degrees to 110 Degrees F
Application Family
Landscape
Minimum Performance Temperature
-20°F to 120°F
Weight
0.5 oz
Description
Landscape Adhesive, Standards ASTM C557
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.