Silicone Sealant, 28 oz, Cartridge, Whites, Silicone Base, Professional Acoustical Sound

  • Mfr # 2892

  • Zoro # G1295262


product price:  $9.15
/ea

Key Features

Container Type
Cartridge
Container Size
28 oz
Color
White
Application
Acoustic
Adhesive Grouping
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2892
Zoro #
G1295262
UPC #
037083028928
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
Acoustic
Adhesive Grouping
Caulk
Series
Professional Acoustical Sound
Working Time
15 min
Full Cure Time
1 day
Sealant Base
Silicone
Flash Point
Greater than 200 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
For Use With
28 oz Caulk Gun
Performance Temp. Range
-20 Degrees to 150 Degrees F
Sealant Properties
Flexible
Begins to Harden
15 min
Meets
ASTM C834, ASTM E90, Meets NFPA Class A Fire Rating
Standards
ASTM C557, ASTM C834, ASTM C919, ASTM C920 Type S Grade NS, ASTM E84, ASTM E90, CA 01350, Class 25 Use M, G and A, LEED V4.1, NFPA Class A, UL Classified
Specific Gravity
1.56
Coverage
21 to 343 ft
For Use On Surface Material
Aluminum, Brick, Ceramic, Concrete, CPVC, Marble, Masonry, Metal, PVC, Stone, Wood
VOC Content Weight Percentage
2.5 %
VOC Content Weight
50 g/L
Maximum Application Temperature
120 Degrees F
Finishing Features
Paintable
Resistance Properties
Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Environment
Indoor/Outdoor
Maximum Performance Temperature
150 Degrees F
Minimum Performance Temperature
-20 Degrees F
Minimum Application Temperature
40 Degrees F

Description

Silicone Sealant, Color White, Application Acoustic, Container Size 28 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C557, ASTM C834, ASTM C919, ASTM C920 Type S Grade NS, ASTM E84, ASTM E90, CA 01350, Class 25 Use M, G and A, LEED V4.1, NFPA Class A, UL Classified, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.