
Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base
Mfr # 2892
Zoro # G200537884
product price: $10.69
/eaSold in multiples of 12 for $128.28
Key Features
Color
White
Adhesive Grouping
Caulk
Sealant Base
Acrylic
Standards
ASTM C834 Type OP Grade -18°C ASTM C920 Type S, Grade NS, Class 25, M, G and A ASTM C557-Performs well as a drywall adhesive CA 01350 LEED v4.1 ASTM C919 ASTM E90 NFPA Class A Fire Rating (0 smoke; 0 flame spread).
Coverage
21 to 343 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2892
Zoro #
G200537884
UPC #
37083028928
Country of Origin
United States
Details
Item
Acoustical Smoke & Sound Caulk
Color
White
Adhesive Grouping
Caulk
Sealant Base
Acrylic
Standards
ASTM C834 Type OP Grade -18°C ASTM C920 Type S, Grade NS, Class 25, M, G and A ASTM C557-Performs well as a drywall adhesive CA 01350 LEED v4.1 ASTM C919 ASTM E90 NFPA Class A Fire Rating (0 smoke; 0 flame spread).
Coverage
21 to 343 ft
Performance Temp. Range
-20°F to 150°F (-29°C to 66°C)
Setting Time
10-15 minutes for 1/4" bead
Begins to Harden
15 min
Application Temp. Range
Above 40°F (4°C)
Description
Titebond Acoustical Smoke & Sound Sealant is a professional-quality sealant designed to improve STC (Sound Transmission Class) ratings in wall and floor systems. It tools easily, is paintable, mold and mildew resistant, remains flexible and will not become hard or brittle with age. This plasticizer-free, VOC-compliant, nonflammable formula is environmentally safe.
- • Ideal for sealing air gaps between floor plates and around partition panels, repairing cracks, elimnating rattles in drywall/plaster and bonding drywall panels together.
- • Seals drywall, concrete, wood, metal, masonry, brick, stone, ceramic tile, marble, aluminum, piping including PVC and CPVC and most common building materials.
- • Fire and High Heat Resistant
- • Improves sound transmission (STC) ratings
- • Easily tools with one pass
- • Environmentally safe - VOC Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.