Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, Cove Base Plus Series, Beige, 28 oz, Cartridge

  • Mfr # 3402

  • Zoro # G4012084


product price: $8.55
/ea

Key Features

Type
Cove Base
Color
Beige
Container Size
28 oz
Container Type
Cartridge
Materials Bonded
Concrete, Drywall, Gypsum, Hardboard, Plaster, Plywood, Tileboard, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3402
Zoro #
G4012084
UPC #
037083034028
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Construction Adhesive
Type
Cove Base
Color
Beige
Container Type
Cartridge
Materials Bonded
Concrete, Drywall, Gypsum, Hardboard, Plaster, Plywood, Tileboard, Wood
Begins to Harden
5 to 10 min
Chemical Base
Mastic
Application Temp. Range
Over 40°F
Bonding Range
Over 40DF
VOC Content
29g/L
Temp. Range
0 Degrees to 120 Degrees F
Viscosity
145,000 cps
Characteristics
Cleans with Water in Wet State, Contains No Solvents, Environmentally Safe, Fast Grab Adhesion, No Sag Installation
Standards
ASTM C557
Shear Strength
300 psi
Adhesive Color
Beige
Application Family
Panel and Drywall
Maximum Performance Temperature
120 Degrees F
Low Odor
Yes
Maximum Application Temperature
100 Degrees F
Primary Applications
Cove Base
Application Method
Dispensing Gun
Solvent-Free
Yes
Working Time
5 min
Interior/Exterior
Interior Only
Water Resistance
Not Water-Resistant
Minimum Viscosity
145,000 cps
Features
Cleans with Water In Wet State, Environmentally Safe, Fast Grab Adhesion
Non-Sagging
Yes
VOC Content Weight
29 g/L
Series
Cove Base Plus
VOC Content Weight Percentage
3.73%
Maximum Viscosity
145,000 cps
Minimum Performance Temperature
0°F to 120°F

Description

Construction Adhesive, Adhesive Color Beige, Application Method Dispensing Gun, Chemical Base Mastic, Container Size 28 oz, Container Type Cartridge, Features Cleans with Water In Wet State, Environmentally Safe, Fast Grab Adhesion, Interior/Exterior Interior Only, Working Time 5 min, VOC Content Weight Percentage 3.73 Percent, Water Resistance Not Water-Resistant, VOC Content Weight 29 g/L, Standards ASTM C557, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.